Shop All Wire Shelf Units
Nexel
Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 60W x 21D x 74H
Mfr # A21607B
Zoro # G908593014
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 21 in
- Height 74 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A21607B
- Zoro # G908593014
- UPC # 707022483896
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Black Epoxy |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 6", PK10 (787CX5)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV92000RD)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 21D x 34H (A21243B3)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 86H (14428ESD5)
- NEXEL Chrome Wire Shelving, 36W X 36D x 74H (36367C)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 63H (24306EP)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK-5)
- Nexel Wire Shelf Units