Shop All Wire Shelf Units
Nexel
Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48W x 24D x 54H
Mfr # A24485B
Zoro # G908593236
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 54 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24485B
- Zoro # G908593236
- UPC # 707022484039
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 54 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Black Epoxy |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compartment Box, 17-5/8 in L x 6-5/8 in W x 2-7/8 in H, 10 Compartments, Black/Yellow (DWST14835)
- KNAACK Mobile Work Station, Tan/Wht, Power Coated (PT-01)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 36W x 21D x 54H (A21365B)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- NEXEL Heavy Duty Wire Shelving, 48W x 18D x 63H (DS18486N)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- NEXEL Wire Shelving, Black Epoxy, 36W X 24D X 63H (24366B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 24D X 63H (24426EP)
- TECHNIBILT SHELVING SYSTEMS Starter Unit, 4-Shelf, DuroSeal-18x48x74 (857PW)
- Nexel Wire Shelf Units