Shop All Wire Shelf Units
Nexel
Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 72W x 21D x 34H
Mfr # 21723B3
Zoro # G908593601
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 21 in
- Height 34 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 21723B3
- Zoro # G908593601
- UPC # 707022486378
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 21 in |
Height | 34 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5930 7900 Double Door Digital Depository Safe Cash Drop Safe Security (83-DT5930)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD2)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 86H, Green Epoxy Finish (24368G5)
- NEXEL Chrome Wire Shelving, 48W X 30D x 63H (30486C)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 74H (21607G)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- Nexel Wire Shelving