Shop All Wire Shelf Units
Nexel
Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H
Mfr # 18483B3
Zoro # G908593540
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 48 in
- Depth 18 in
- Height 34 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18483B3
- Zoro # G908593540
- UPC # 707022485760
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 34 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 3 |
Color | Black |
Finish | Black Epoxy |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23-7/8 in L, Red (K-QUS953RD-1)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 60W x 21D x 86H (21608B5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 36W x 21D x 54H (A21365B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- Nexel Wire Shelf Units