Shop All Wire Shelf Units
Nexel
Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H
Mfr # 21303B3
Zoro # G608594090
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 34 in
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21303B3
- Zoro # G608594090
- UPC # 707022486712
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 21 in |
Height | 34 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 3 |
Color | Black |
Finish | Black Epoxy |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-220230240RD)
- IRONWERKS DESIGNS 6" Black Pipe Clothes Rack (IW-PWR-6inch)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD3)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306ESD5)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- Nexel Wire Shelf Units