Shop All Wire Shelf Units
Nexel
Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 54W x 18D x 34H
Mfr # A18543B3
Zoro # G908593939
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Width 54 in
- Depth 18 in
- Height 34 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18543B3
- Zoro # G908593939
- UPC # 707022485166
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 18 in |
Height | 34 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 3 |
Color | Black |
Finish | Black Epoxy |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Description
Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- QUANTUM STORAGE SYSTEMS Ultra Series Clear Lid For QUS232 (COV232)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 54W x 21D x 63H, Green Epoxy Finish (A21546G5)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 21D x 34H (21303B3)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H (18483ESD3)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460CPS2)
- WHITMOR STACKABLE SHELF WHT 8""H (6023-3982)
- Nexel Wire Shelf Units