Shop All Wire Shelf Units
Nexel
Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 48W x 14D x 34H
Mfr # A14483B3
Zoro # G908593625
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 14 in
- Height 34 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A14483B3
- Zoro # G908593625
- UPC # 707022485531
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 34 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (QGH700CL)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 48W x 24D x 34H (24483B3)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H (18483ESD3)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- HYLOFT HyLoft 00540 Ceiling Storage Unit, 250 lb Storage, Steel, White (540)
- Nexel Wire Shelving