Shop All Wire Shelf Units
Nexel
Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H
Mfr # A24243B3
Zoro # G908593663
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 34 in
- Material Steel
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A24243B3
- Zoro # G908593663
- UPC # 707022486422
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 34 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 3 |
Color | Black |
Finish | Black Epoxy |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Description
Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Saw Stand, 28-35/64 in. H x 31-1/2 in. W (67107-G)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 14D X 74H (14307EP)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- NEXEL Wire Shelving, Green Epoxy, 48W X 18D X 63H (18486G)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome (WR63-1872C)
- Nexel Wire Shelf Units