Shop All Wire Shelf Units
Nexel
Black Epoxy, 2 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H
Mfr # 24303B2
Zoro # G908593984
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 24 in
- Height 34 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24303B2
- Zoro # G908593984
- UPC # 707022485203
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 34 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 2 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- SSI SCHAEFER 88 lb Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, 20 in L, Silver (147.201208GV1)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- NEXEL Chrome, 4 Shelf, Corner Wire Shelving Unit, 32inW x 24inD x 42inH (796558)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL Chrome Wire Shelving, 24W X 24D x 63H (24246C)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 74H (24307EP)
- NEXEL 4 Tier Wire Shelving Starter, 36W x 12D x 54H, Green Epoxy Finish (12365G)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- Nexel Wire Shelving