Shop All Wire Shelf Units
Nexel
Black Epoxy, 2 Tier, Wire Shelving Starter Unit, 24W x 21D x 34H
Mfr # 21243B2
Zoro # G908593458
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 34 in
- Material Steel
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21243B2
- Zoro # G908593458
- UPC # 707022485692
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 21 in |
Height | 34 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 2 |
Color | Black |
Finish | Black Epoxy |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 2 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Handrail Bracket, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (82A-78)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLOBLANK)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL Poly-Green Wall Mount Wire Shelving, 48W x 18D x 63H 4-Shelf Starter (B1137103GZ)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 74H (18247C5)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 14D X 74H (14307EP)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 74"H, 4 Shelves, Chrome (2HGL2)
- Nexel Wire Shelf Units