Shop All Wire Shelf Units
Nexel
Black Epoxy, 2 Tier, Wire Shelving Add-On Unit, 48W x 21D x 34H
Mfr # A21483B2
Zoro # G908593595
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 21 in
- Height 34 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21483B2
- Zoro # G908593595
- UPC # 707022486552
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 21 in |
Height | 34 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- ANVIL Welded Bracket, Heavy, Length 12 In (0500088000)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 48W x 12D x 34H (12483ESD2)
- NEXEL Chrome Wire Shelving, 60W X 36D x 86H (36608C)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- Nexel Wire Shelf Units