Shop All Wire Shelf Units
Nexel
Black Epoxy, 2 Tier, Wire Shelving Add-On Unit, 30W x 24D x 34H
Mfr # A24303B2
Zoro # G908593649
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 34 in
- Material Steel
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24303B2
- Zoro # G908593649
- UPC # 707022485524
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 34 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 2 |
Color | Black |
Finish | Black Epoxy |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- DYNALON Nesting Container, Natural, Polypropylene, 12 in L, 7 3/4 in W, 5 1/8 in H (410535)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Lid (LID2516-8YL)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- NEXEL Chrome, 4 Shelf, Corner Wire Shelving Unit, 32inW x 24inD x 42inH (796558)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306ESD5)
- Nexel Wire Shelf Units