Shop All Wire Shelf Units
Nexel
Black Epoxy, 2 Tier, Wire Shelving Add-On Unit, 24W x 14D x 34H
Mfr # A14243B2
Zoro # G908593380
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 14 in
- Height 34 in
- Material Steel
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A14243B2
- Zoro # G908593380
- UPC # 707022485807
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 14 in |
Height | 34 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 2 |
Color | Black |
Finish | Black Epoxy |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L (6XZU0)
- STEEL KING Pallet Rack Beam, Steel (SBRUM475108ZCP)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 14D x 34H 2-Shelf Starter (B1137100GZ)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 18D x 34H (W18363B3)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X63", Proform, Green Epoxy (WR63-1836P)
- Nexel Wire Shelf Units