Shop All Stem Casters
Nexel
ATB18 Tie Bar 18inD for Rigid Stem Casters
Mfr # 798819
Zoro # G911865771
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 798819
- Zoro # G911865771
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Dimensions
Width | 18 in |
Height | 1/2 in |
Details
Color | Silver |
Description
All Rigid Stem Casters require the use of a Tie Bar to assure rigid caster alignment. The bar connects the casters across the narrow depth dimension of the shelf, cart or truck. For every two casters , one tie bar must be used. The bar size must match the shelf depth. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use. Casters not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTECH Gasket For Venturi Box (N682)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- HARRINGTON Trolley, Steel, 2000 lb. (PTF2010)
- TRI-ARC Stair Unit, 6 Steps, 54" Overall Height (MPASSW6)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-TPUS-71678-5)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60637BK-B)
- Nexel Casters