Shop All Open Bin Storage Units
Nexel
Adjustable Mobile Wire Bin Rack, 36inW x 24inD x 69inH
Mfr # 832207
Zoro # G111937667
product price: $804.99
/ea
Free Shipping & Returns
$804.99
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
- Brand Nexel
- MFR # 832207
- Zoro # G111937667
- Country of Origin China
- Category Open Bin Storage Units
Description
Attractive enough for merchandise display, yet durable enough for warehouse inventory picking, the tough chrome plated wire construction of this 3 level storage rack reduces dust accumulation and permits ventilation. Each bin level allows easy viewing and access, handles a 125 lb. capacity and can be angled up or down or kept level. Top and bottom shelves for added storage. Total unit capacity 800 lbs. Accessorize with 20in deep Bin Dividers shown to keep items organized.
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
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4852BB4A3P)
- TECHNIBILT SHELVING SYSTEMS Center End Screen, 18x72 (PEC1872CH)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 42"W x 20"D x 1-1/4"Thick (LBS 20X42 (ADA))
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (399-95)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- VESTIL Plastic Revolving Storage Bin, 19 1/2 in D x 19 1/2 in H x 38 1/2 in W, 4 Shelves, Black (PBIN-19)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 78 in H x 34 1/2 in W, 7 Shelves, Sand (CC-78SD)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 59 1/8 in H x 28 in W, 9 Shelves, Gray (1209-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Gray (357-95)
- Nexel Bin Racks