Shop All Shelving & Rack Accessories
Nexel
Adjustable Double Shelf Support 14 Deep, Steel
Mfr # 331240
Zoro # G208657836
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Wire Shelving Finish Chrome
- Overall Depth 14
- Shelf Style A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 331240
- Zoro # G208657836
- UPC # 707022103633
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 14 |
Details
Item | Double Post Bracket |
Decking Material | Steel |
Color | Silver |
Wire Shelving Finish | Chrome |
Shelf Style | A |
Application | Wet/Dry |
Assembled/Unassembled | Unassembled |
Description
Sold individually. Order one support for every 2 shelf ends you want to join.Double Shelf Supports attach to a common Wall Post to join and support to 2 Shelves end to end and are sold individually. Supports are adjustable at 1 increments. Includes 4 Collar Plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- ZORO SELECT Pail, 6.0 gal., Open Head, White (ROP2160W-M)
- GRACO Bung Adapter 2in NPT (222308)
- VESTIL Nylon Pallet Rack Netting (PRN-123-8)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Poly-Green Divider, 18D x 8H (AD818GZ)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL No Growth Foot Plate (AFSQ)
- ECONOCO Rack Rectangular Tubing 2-Arms, 2-Way, Black (K90/MAB)
- Nexel Shelving & Rack Accessories