Shop All Workbenches
Nexel
96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf
Mfr # 319058
Zoro # G308611585
original price:
$546.99
1% off
new price: $540.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Key Features
- Width 96 in
- Color Silver
- Depth 30 in
- Height 35 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 319058
- Zoro # G308611585
- UPC # 707022324380
- Country of Origin China
- Category Workbenches
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 35 in |
Details
Item | Commercial Work Table |
Color | Silver |
Assembled/Unassembled | Unassembled |
Shelving Style | Undershelf |
Description
The 430 series workbench comes with an 18 ga stainless steel top that is perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy ga channel supports for added stability. The workbench has hemmed safety edges. The galvanized lower shelf is fully adjustable. Its tubular legs are 1-5/8 diameter with 1 adjustable leveling feet. The 500 lbs weight capacity is evenly distributed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- 80/20 Zinc Econ T-Nut 1/4-20 Thread 15 S (3786)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- UFP RETAIL 48x24 White Pegboard (109099)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- NEXEL 72W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319061)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319062)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- Nexel Workbenches