Shop All Wire Shelf Posts
Nexel
86H Nexelon Post, 4PK
Mfr # 711239
Zoro # G008658200
product price: $125.99
/pk 4, $31.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 711239
- Zoro # G008658200
- UPC # 707022399722
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 86 in |
Details
Color | Blue |
Material | Steel |
Description
. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NSF approved for wet or dry use. Set of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack (661)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 22 1/4 in H x 33 3/4 in W, 5 Shelves (394-95)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- NEXEL 6H Nexelon Post, 4PK (711227)
- NEXEL 48H Black Epoxy Post, 4PK (711256)
- NEXEL P34S Stainless Steel Post 34inH, 4PK (320820)
- NEXEL 34H Chrome Post, 4PK (320783)
- NEXEL 14H Chrome Post, 4PK (711235)
- NEXEL Poly-Z-Brite 74" Post (P74Z)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Black Epoxy (P68B)
- Nexel Wire Shelf Posts