Shop All Wire Shelf Units
Nexel
74L Rods For Wire Shelving Units, Chrome Set of 3
Mfr # AR74C3
Zoro # G808592940
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72 in
- Material Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AR74C3
- Zoro # G808592940
- UPC # 710552521792
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Height | 72 in |
Details
Item | Roda & Clips |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
Enclose back and/or sides of wire shelving units easily with rods and clips. Contains 3 rods and 12 clips. Chrome finish. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSPBL)
- NEXEL Chrome, 3 Tier, Display Unit , 24W x 14D x 34H (W14243C3)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL Chrome Wire Shelving, 48W X 36D x 86H (36488C)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 86H (14608B5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 18D X 74H (18727EP)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Chrome (1PGF8)
- Nexel Wire Shelving