Shop All Extra Wire Shelves
Nexel
72W x 12D Poly-Green, Epoxy Wire Shelf
Mfr # S1272GZ
Zoro # G108658384
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green Epoxy
- Finish Poly-Green®
- Material Steel
- Opening Depth 12
- Opening Width 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S1272GZ
- Zoro # G108658384
- UPC # 707022352161
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 12 |
Opening Width | 72 |
Details
Color | Green Epoxy |
Finish | Poly-Green® |
Material | Steel |
Item | Wire Shelf |
Description
. Customize your shelving unitswith additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Vertical Drum Level Gauge, 11 In L (08531)
- ZORO SELECT Wardrobe Locker, Tan, Steel (794JC7)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 22"D x 22"H (BKTM03X22X22MOPBL)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUEBLANK)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- Nexel Extra Wire Shelves