Shop All Shelving & Rack Accessories
Nexel
72 Hanging Rail, Chrome, 100 lbs Capacity
Mfr # AHR72C
Zoro # G908612432
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- For Use With Dry
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AHR72C
- Zoro # G908612432
- UPC # 707022002417
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
For Use With | Dry |
Assembled/Unassembled | Unassembled |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (QUS239CL)
- 80/20 Slide-In T-Nut 1/4-20 W/Ball Spring (13054)
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- PROTO Left Drawer Slide (046353-00)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Nexelate Wire Divider, 21x8, Silver Epoxy (AD821EP)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- ZORO SELECT Shelving Standard, Steel (1WDR5)
- Nexel Shelving & Rack Accessories