Shop All Wire Shelf Posts
Nexel
6H Nexelon Post, 4PK
Mfr # 711227
Zoro # G008658330
product price: $18.55
/pk 4, $4.64/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 711227
- Zoro # G008658330
- UPC # 707022399609
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 6 in |
Details
Color | Blue |
Material | Steel |
Description
. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NSF approved for wet or dry use. Set of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Steel Shelf Bracket 8X10 (137793)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- FIRST ALERT Fire Safe .17 Cu Ft (2011F)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Blue (CL1275-701BL)
- NEXEL 48H Black Epoxy Post, 4PK (711256)
- NEXEL 86H Nexelon Post, 4PK (711239)
- NEXEL 34H Chrome Post, 4PK (320783)
- NEXEL 74H Chrome Post Leveler Inserted, 2PK (P74CX2)
- NEXEL Poly-Z-Brite 74" Post (P74Z)
- NEXEL 14H Chrome Post, 4PK (711235)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- Nexel Wire Shelf Posts