Shop All Workbenches
Nexel
60W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf
Mfr # 319060
Zoro # G308611578
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60 in
- Color Silver
- Depth 30 in
- Height 35 in
- Shelving Style Undershelf & Backsplash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 319060
- Zoro # G308611578
- UPC # 707022324403
- Country of Origin China
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 35 in |
Details
Item | Commercial Work Table |
Color | Silver |
Shelving Style | Undershelf & Backsplash |
Assembled/Unassembled | Unassembled |
Description
Perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy gauge channel supports for added stability. It has a 2H backsplash and hemmed safety edges. The galvanized steel tubular legs are 1-5/8 in diameter with 1 adjustable leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- DAYTON V-Head Roller Support Stand, 14 x 14 in. (6Z765)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC111BL)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- NEXEL 60W x 30D 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (319056)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf (319058)
- NEXEL 72W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319061)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319062)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- Nexel Workbenches