Shop All Wire Cart Accessories
Nexel
60W x 24D x 63H Nylon Cover, Blue
Mfr # 99/400#2GBL
Zoro # G908596626
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Height 63 in
- Color Blue
- Depth 24 in
- Material 400 Denier Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 99/400#2GBL
- Zoro # G908596626
- UPC # 707022081320
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Width | 60 in |
Overall Height | 63 in |
Depth | 24 in |
Details
Color | Blue |
Material | 400 Denier Nylon |
Description
. Nylon covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2 x 11 documents to travel with Truck. Quick and easy hook and loop closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- COLSON Colson® 2 Series Wheel 5.00008.339 WS - 8 x 2 Phenolic 1/2 Straight Roller Bearing - Black (5.00008.339 WS)
- ZORO SELECT Platform Truck, 1400lb, 48in x 36in, 38in H (EPTRM36485PU95)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- Nexel Utility & Storage Carts