Shop All Wire Shelf Units
Nexel
60W x 18D x 74H Poly-Z Brite Heavy Duty Wire Shelving, 4 Tiers
Mfr # DS18607Z
Zoro # G908594790
product price: $676.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 18 in
- Height 74 in
- Material Steel
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # DS18607Z
- Zoro # G908594790
- UPC # 707022363662
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
. Super strong shelving features 1 square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1 increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (3702-4S-95)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 15 1/2 in W, 13 in H, 19 1/2 in L, Gray (FG172200GRAY)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL Chrome Wire Shelving, 60W X 30D x 63H (30606C)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish (A18486G5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- Nexel Wire Shelf Units