Shop All Extra Wire Shelves
Nexel
60W x 12D Poly-Green, Epoxy Wire Shelf
Mfr # S1260GZ
Zoro # G608658389
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green Epoxy
- Finish Poly-Green®
- Material Steel
- Opening Depth 12
- Opening Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S1260GZ
- Zoro # G608658389
- UPC # 707022352154
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 12 |
Opening Width | 60 |
Details
Color | Green Epoxy |
Finish | Poly-Green® |
Material | Steel |
Item | Wire Shelf |
Description
. Customize your shelving unitswith additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 1020, PK2 (2025-2)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPN8)
- 80/20 Joining Plate, 15 Series (2540)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- Nexel Wire Shelving