Shop All Extra Wire Shelves
Nexel
60W x 12D Chrome Wire Shelf
Mfr # S1260C
Zoro # G708658388
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Load Capacity 600 lb
- Material Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # S1260C
- Zoro # G708658388
- UPC # 707022352109
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 12 |
Opening Width | 60 in |
Details
Color | Silver |
Finish | Chrome |
Load Capacity | 600 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
. Customize your shelving unitswith additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well. Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1 increments. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 3 1/2 in H (DC1035-SXL BUY 16S)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Clear (30237SCLAR)
- AKRO-MILS Portable Tool Organizer (6318)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- Nexel Wire Shelving