Shop All Shelving & Rack Accessories
Nexel
60W Hanging Rail, Chrome Finish
Mfr # AHR60C
Zoro # G208612408
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- For Use With Dry
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AHR60C
- Zoro # G208612408
- UPC # 707022002400
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
For Use With | Dry |
Assembled/Unassembled | Unassembled |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- KRUEGER Therma Level Gauge, Tank 55" D, 2" NPT (H-2-55)
- LIDO Shelf/Hang Rod Bracktchr (LB-10-8150A)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL Black Epoxy Divider, 21D x 8H (AD821B)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- ECONOCO Faceout 12", Matte, 24PK (RH12/MAB)
- Nexel Shelving & Rack Accessories