Shop All Shelving & Rack Accessories
Nexel
52L Rods & Clips 3 Rods, 12 Clips For Solid Shelving Units, Chrome
Mfr # SR54C3
Zoro # G208612361
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SR54C3
- Zoro # G208612361
- UPC # 710552510222
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 52 in |
Details
Item | Roda & Clips |
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
Assembled/Unassembled | Unassembled |
Description
Rods & Clips Enclose the sides and/or back of a solid shelving unit with easily installed rods. Rod hooks over outer edge of shelf and attaches to shelf with a spring clip. One spring clip is required for every shelf to rod connection. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK SLIDE ENGINEERING ANY TIRE SIZE EZ RACK KIT / BASIC / STEEL (AC-TR-102S)
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein (UR361872PB5P-SV)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- NEXEL Post Cap, Black, Plastic (AP)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Nexelate Wire Divider, 21x8, Silver Epoxy (AD821EP)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- LOWELL Cable Panel 1U panel (CMPS-1S)
- Nexel Shelving & Rack Accessories