Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Starter Unit, 72W x 24D x 86H
Mfr # 24728N5
Zoro # G908593311
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 86 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24728N5
- Zoro # G908593311
- UPC # 707022413596
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Description
. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-02)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- CLOSETMAID Support Closet Rod Resin White (5629)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 63H (24306EP)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 74H (24307B)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x54in, LdCap 600lb (2454BK)
- Nexel Wire Shelving