Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Starter Unit, 72W x 21D x 86H
Mfr # 21728N5
Zoro # G608593499
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 86 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 21728N5
- Zoro # G608593499
- UPC # 707022415026
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Blue |
Finish | Nexelon |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- NEXEL Wire Shelving, Poly-Z-Brite, 30W x 14D x 63H (14306Z)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL Chrome Wire Shelving, 72W X 14D x 74H (14727C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- Nexel Wire Shelving