Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Starter Unit, 54W x 21D x 74H
Mfr # 21547N5
Zoro # G908592307
product price: $381.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21547N5
- Zoro # G908592307
- UPC # 707022415095
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Blue |
Finish | Nexelon |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 1-1/2 In. Curved Pegboard Hook (YF-2065-1)
- CAMBRO Dunnage Rack with Solid Shelves Top 60", 3000 lb. Capacity, Speckled Gray (EADRS60480)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - Retail Pack, 20PK (1438CL-R)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212043096DS)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL Wire Shelving, Green Epoxy, 48W X 18D X 63H (18486G)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 6 Shelves, Chrome (5GPK3)
- Nexel Wire Shelving