Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Starter Unit, 54W x 18D x 63H
Mfr # 18546N5
Zoro # G908593076
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Depth 18 in
- Height 63 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18546N5
- Zoro # G908593076
- UPC # 707022414081
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 18 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Description
. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 14H Chrome Post, 4PK (711235)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Clear (QSB804CL)
- ECONOCO Pipeline Add-On 16" Faceout w/Cl, PK2 (PSFO13)
- SOUTHERN IMPERIAL FastBack 8 in. L Galvanized Gray Scan Hook , 100PK (R33-8-212)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 21D x 34H (A21243B3)
- NEXEL Wire Shelving, Black Epoxy, 36W X 24D X 63H (24366B)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306ESD5)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- Nexel Wire Shelf Units