Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Starter Unit, 42W x 18D x 86H
Mfr # 18428N5
Zoro # G908592505
product price: $389.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 18 in
- Height 86 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18428N5
- Zoro # G908592505
- UPC # 707022413299
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 18 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Description
. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- WALL CONTROL Industrial Pegboard Utility Kit, Galvanized and Red (35-IWGL-200-GVR)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 21D x 74H (21427G)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306ESD5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48W x 24D x 54H (24485B)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL Chrome Wire Shelving, 48W X 24D x 74H (24487C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- Nexel Wire Shelf Units