Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Starter Unit, 30W x 24D x 63H
Mfr # 24306N5
Zoro # G908593687
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 24 in
- Height 63 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24306N5
- Zoro # G908593687
- UPC # 707022415002
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Description
. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (QUS210BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 18D x 34H (18363ESD2)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- NEXEL 36W x 18D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome (798768NC)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- Nexel Wire Shelf Units