Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Starter Unit, 24W x 21D x 63H
Mfr # 21246N5
Zoro # G608593116
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 63 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 21246N5
- Zoro # G608593116
- UPC # 707022413657
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Blue |
Finish | Nexelon |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPE1)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Clear (QSB810CL)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 36W x 18D x 74H (183674BK)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 21D x 74H (21367C5)
- NEXEL Poly-Green Wall Mount Wire Shelving, 48W x 18D x 63H 4-Shelf Starter (B1137103GZ)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 30W x 14D x 34H (14303ESD2)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x36x70 (MED-SD836CH)
- Nexel Wire Shelving