Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Add-On Unit, 60W x 21D x 86H, Green Epoxy Finish
Mfr # A21608G5
Zoro # G908592598
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 21 in
- Height 86 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21608G5
- Zoro # G908592598
- UPC # 707022417556
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Green |
Finish | Poly-Green® |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 18D X 63H (18486EP)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48W x 24D x 54H (24485B)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD3)
- Nexel Wire Shelf Units