Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish
Mfr # A18486G5
Zoro # G908592482
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 18 in
- Height 63 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18486G5
- Zoro # G908592482
- UPC # 707022416658
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 63 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Green |
Finish | Poly-Green |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Black/Red (36468BLKRED)
- TENNSCO Front Locker Base (FB-12 GRAY)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Ivory (QUS210IV)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (PB1405-5 Blue)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 60W x 21D x 86H (21608B5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 63H (21606B)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607G)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- Nexel Wire Shelving