Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Add-On Unit, 42W x 24D x 86H
Mfr # A24428N5
Zoro # G908592062
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 24 in
- Height 86 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24428N5
- Zoro # G908592062
- UPC # 707022411769
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units.Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pail Lid, 1-1/2 gal. Bucket Capacity, Color: Lime (568977)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- SUNNYSIDE 5 Gal Empty Lid (00463)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (QUS220GN)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 18D x 34H (18363ESD2)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 21D x 74H (21367C5)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- Nexel Wire Shelf Units