Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Add-On Unit, 30W x 18D x 74H
Mfr # A18307N5
Zoro # G908592536
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 18 in
- Height 74 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18307N5
- Zoro # G908592536
- UPC # 707022412001
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units.Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 005-95 - 18 Drawers (005-95)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- QUANTUM STORAGE SYSTEMS 200 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 10 1/2 in L, Chrome (QMB539C)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL Chrome Wire Shelving, 60W X 36D x 86H (36608C)
- NEXEL Chrome, 4 Shelf, Corner Wire Shelving Unit, 32inW x 24inD x 42inH (796558)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- NEXEL 4 Shelf, Chrome Basket Wire Shelving Unit, Starter, 48inW x 18inD x 63inH (798473)
- NEXEL Chrome, 3 Tier, Display Unit , 48W x 24D x 34H (W24483C3)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- Nexel Wire Shelving