Shop All Wire Shelf Units
Nexel
5 Tier Wire Shelving Add-On Unit, 24W x 18D x 74H
Mfr # A18247N5
Zoro # G908592550
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 18 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18247N5
- Zoro # G908592550
- UPC # 707022412872
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Blue |
Finish | Nexelon |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units.Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- 80/20 Sq 1" Rt Ang Dbl Flanged Qf 145" Profile (9010-145)
- TRITON PRODUCTS 9 In. W Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (66661)
- LOWELL Rack Rails TF 7U 1pr (RRT-7)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- NEXEL Chrome Wire Shelving, 72W X 14D x 63H (14726C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 48W x 12D x 34H (12483ESD2)
- Nexel Wire Shelving