Shop All Wire Shelf Units
Nexel
5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 86H
Mfr # 24488S5
Zoro # G908591898
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 86 in
- Material 304 Stainless Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24488S5
- Zoro # G908591898
- UPC # 707022416351
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | 304 Stainless Steel |
Number of Shelves | 5 |
Color | Stainless Steel |
Finish | Stainless |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
. Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085136)
- ECONOCO Hook for Pipe Line Set, 50 pcs. (PLBBHK1)
- 80/20 Sgl Shaft Blank Mounting Plate 1" Dia. (5400)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD2)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL Chrome Wire Shelving, 60W X 36D x 86H (36608C)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- Nexel Wire Shelf Units