Shop All Wire Shelf Units
Nexel
5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 63H
Mfr # 24486S5
Zoro # G908592215
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 63 in
- Material 304 Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24486S5
- Zoro # G908592215
- UPC # 707022415590
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | 304 Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Description
. Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- PLANO Small Parts Storage System with 6 to 84 compartments, Plastic, 13.71" H x 10 in W (136400)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- NEXEL Chrome Wire Shelving, 72W X 14D x 74H (14727C)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460CPS2)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 18D x 74H (18607C5)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 21D x 74H (21367C5)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- Nexel Wire Shelving