Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Stainless Steel Shelving Starter Unit, 36W x 18D x 74H
Mfr # 18367SS5
Zoro # G608596506
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 74 in
- Overall Width 36 in
- Overall Depth 18 in
- Shelving Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 18367SS5
- Zoro # G608596506
- UPC # 707022416368
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Steel |
Shelving Material | Steel |
Finish | Stainless |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Color | Stainless Steel |
Standards | NSF Certified |
Number of Shelves | 5 |
Shelf Type | Flat Solid |
Description
. Solid Stainless Steel Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid stainless steel shelves and plastic snap on sleeves to secure shelves to posts. 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- DURASHELF Vented Shelf 96"W x 16"D (S9616)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- ALERA Wire Shelving Kit, 36wx18dx72h, 5-Shelf (SW653618SR)
- Nexel General Purpose Metal Shelving