Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Stainless Steel Shelving Add-On Unit, 48W x 18D x 74H
Mfr # A18487SS5
Zoro # G608596490
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 74 in
- Overall Width 48 in
- Overall Depth 18 in
- Shelving Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18487SS5
- Zoro # G608596490
- UPC # 707022415521
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Details
Shelving Type | Add-On Unit |
Shelving Material | Steel |
Finish | Stainless |
Shelf Capacity | 400 lb |
Assembled/Unassembled | Unassembled |
Standards | NSF Certified |
Shelf Type | Flat Solid |
Number of Shelves | 5 |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and joiner clamps to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 5 shelves, 2 posts, snap-on sleeves and joiner clamps to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- STRONG HOLD Cabinet with Electronic Lock with Digital Screen 36"W x 24"D x 78"H (36-244-AT)
- DENIOS Poly Liner for Containment Shelving (K32-1903)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- DURASHELF Vented Shelf 96"W x 16"D (S9616)
- DURASHELF Vented Shelf 96"W x 36"D (S9636)
- Nexel General Purpose Metal Shelving