Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Stainless Steel Shelving Add-On Unit, 36W x 18D x 74H
Mfr # A18367SS5
Zoro # G008596700
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 74 in
- Overall Width 36 in
- Overall Depth 18 in
- Shelving Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A18367SS5
- Zoro # G008596700
- UPC # 707022416092
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Details
Shelving Type | Add-On Unit |
Shelving Material | Steel |
Finish | Stainless |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Number of Shelves | 5 |
Shelf Type | Flat Solid |
Standards | NSF Certified |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and joiner clamps to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 5 shelves, 2 posts, snap-on sleeves and joiner clamps to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T215)
- DURHAM MFG Rack, Wire Spool (384-95)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8090SH)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- Nexel General Purpose Metal Shelving