Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Galvanized Steel Shelving Starter Unit, 72W x 24D x 86H
Mfr # 24728SZ5
Zoro # G608596681
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 86 in
- Overall Width 72 in
- Overall Depth 24
- Shelving Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24728SZ5
- Zoro # G608596681
- UPC # 707022416283
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 86 in |
Overall Width | 72 in |
Overall Depth | 24 |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Galvanized Steel |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Shelf Capacity | 400 lb |
Assembled/Unassembled | Unassembled |
Color | Gray |
Number of Shelves | 5 |
Standards | NSF Certified |
Shelf Type | Flat Solid |
Description
. Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Rack, 1 Shelf, 36 In W, Satin Aluminum (501-36SA)
- 80/20 Drop In T-Stud M6X60 Zinc Plated Steel (13148)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (12-7)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, LG (8563-LG)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- Nexel General Purpose Metal Shelving