Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Galvanized Steel Shelving Starter Unit, 36W x 18D x 63H
Mfr # 18366SZ5
Zoro # G608596469
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 63 in
- Overall Width 36 in
- Overall Depth 18
- Shelving Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18366SZ5
- Zoro # G608596469
- UPC # 707022417020
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 63 in |
Overall Width | 36 in |
Overall Depth | 18 |
Details
Shelving Type | Starter Unit |
Shelving Frame Material | Galvanized Steel |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Color | Gray |
Number of Shelves | 5 |
Standards | NSF Certified |
Shelf Type | Flat Solid |
Description
. Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 61 in H, White (QLP-1861HC)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (QUS220YL)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- VESTIL Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel (SSS-2436)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- Nexel General Purpose Metal Shelving