Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Galvanized Steel Shelving Add-On Unit, 72W x 18D x 86H
Mfr # A18728SZ5
Zoro # G008596632
product price: $644.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 86 in
- Overall Width 72 in
- Shelving Material Galvanized Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18728SZ5
- Zoro # G008596632
- UPC # 707022417716
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 86 in |
Overall Width | 72 in |
Details
Shelving Type | Add-On Unit |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Shelf Capacity | 400 lb |
Assembled/Unassembled | Unassembled |
Color | Gray |
Standards | NSF Certified |
Shelf Type | Flat Solid |
Number of Shelves | 5 |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and joiner clamps to join units. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 5 shelves, 2 posts, snap-on sleeves and joiner clamps to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Property Storage Container, Gray, Polypropylene, 23 in L, 17 1/4 in W, 8 1/2 in H (3825)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Diameter: 7-3/4" (01-05-020-00123)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- GLOBAL EQUIPMENT Steel Shelving with Total 36 4"H Plastic Shelf Bins Blue, 36x12x39-7 Shelves (603433BL)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- HALLOWELL Metal Antimicrobial Shelving, 18"D x 48"W x 87"H, 11 Shelves, Steel (A472C-18PL-AM)
- Nexel General Purpose Metal Shelving