Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Galvanized Steel Shelving Add-On Unit, 48W x 24D x 63H
Mfr # A24486SZ5
Zoro # G608596643
product price: $577.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Overall Height 63 in
- Overall Width 48 in
- Shelving Material Galvanized Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24486SZ5
- Zoro # G608596643
- UPC # 707022415392
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 63 in |
Overall Width | 48 in |
Details
Shelving Type | Add-On Unit |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Shelf Capacity | 400 lb |
Assembled/Unassembled | Unassembled |
Color | Gray |
Shelf Type | Flat Solid |
Standards | NSF Certified |
Number of Shelves | 5 |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and joiner clamps to join units. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 5 shelves, 2 posts, snap-on sleeves and joiner clamps to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Chrome (2KPD9)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 20 in L, 15 in W, 5 in H, 4.63 gal Volume Capacity (FG334900GRAY)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- GLOBAL EQUIPMENT High Capacity Wire Deck Shelf 96"W x 24"D - Gray (716304)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- LYON Bulk Shelf Level (DD66023)
- Nexel General Purpose Metal Shelving